Gav
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
- Zoro #: G1834870
- Mfr #: LBT-SS3118
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.66
Gav #LBT-SS3118 Specifications
- Zoro #: G1834870
- Mfr #: LBT-SS3118
- Item: Quick Release Pin
- Style: T-Handle
- Grip Length: 3 1/2 in
- Pin Dia.: 5/16 in
- Knob Type: Pull Knob
- Material: 17-4 Stainless Steel
- Finish: Plain
- Barrel Dia.: 5/16"
- Tip Dia.: 0.38"
- Tip Length: 0.330"
- Shank Material: 17-4 Stainless Steel
- Handle Style: T-Handle
- Shank Finish: Bright (Uncoated)
- Shank Dia.: 5/16 in
- Release Mechanism: Push Button
- Handle Material: Black Cast Aluminum
- System of Measurement: Imperial
- Shank Material Grade: 304
- Country of Origin (subject to change): Taiwan, Province of China
Description
Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 5/16 in
Reviews of Gav #LBT-SS3118
Explore more
- GAV Ball Lock Pin, L-Handle, 3/16" Pin Dia. LBL-SS7103
- GAV Ball Lock Pin, Button Handle, 0.360" Tip L LBR-SS3124
- GAV Ball Lock Pin, T-Handle, 3/8" Pin Dia. LBT-SS7127
- GAV Ball Lock Pin, L-Handle, 3/8" Pin Dia. LBL-SS3125
- GAV Ball Lock Pin, Pull Ring, 5/8" Pin Dia. LBH-SS7168
- GAV Ball Lock Pin, Button Handle, 0.260" Tip L LBR-106
- KIPP Indexing Plunger Wo. Groove Size:3 D1=M16X1, 5, Form:H Stainless Steel, Hardened, Comp:Thermoplastic, K0344.02308
- GAV Ball Lock Pin, L-Handle, 3/8" Pin Dia. LBL-SS3121
- JW WINCO GN817.3-10-24-C Indexing Plunger Steel 10W24LGG
- JW WINCO GN615-M12-KSN Ball Plunger Stainless 12NG12/KSN
- KIPP Indexing Plunger Size:9 D1=M06X0, 75, D=3, Form:C W Locking Slot Wo Locknut, Short Vers, Steel Hard, K0631.790384
- Gav Detent, Lock, Pop And Plunger Pins