Skip to Main Content
customer-service Help
Gav

Bike Rack, Black, 112 in. L, 9-Bike

Gav Bike Rack, Black, 112 in. L, 9-Bike 45MK37
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$236.02
  • Item: Bike Rack
  • Holds: (9) Bikes
  • Length: 112 in
See full product details
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Total: $236.02

Gav #45MK37 Specifications

  • Item: Bike Rack
  • Holds: (9) Bikes
  • Length: 112 in
  • Mounting: Surface
  • Width: 32 in
  • Height: 30 in
  • Color: Black
  • Material: Steel
  • Finish: Powder Coated
  • Number of Open Slots: 9
  • Capacity: 9
  • Length (Straight Wireway): 112 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bike Rack, Holds (9) Bikes, Length 112 in, Width 32 in, Height 30 in, Mounting Surface, Material Steel, Color Black, Finish Powder Coated

Restrictions and Compliance

Reviews of Gav #45MK37