Skip to Main Content
customer-service Help
Gav

Bike Rack, Black, 49-5/8 in. L, 4-Bike

Gav Bike Rack, Black, 49-5/8 in. L, 4-Bike 45MK35
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$216.63
  • Promotion Restriction: Not eligible for promotion
  • Item: Bike Rack
  • Holds: (4) Bikes
See full product details
This item ships free.
Total: $216.63

Gav #45MK35 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Bike Rack
  • Holds: (4) Bikes
  • Length: 49 5/8 in
  • Mounting: Surface
  • Width: 32 in
  • Height: 30 in
  • Color: Black
  • Material: Steel
  • Finish: Powder Coated
  • Capacity: 4
  • Number of Open Slots: 4
  • Length (Straight Wireway): 49 5/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bike Rack, Holds (4) Bikes, Length 49 5/8 in, Width 32 in, Height 30 in, Mounting Surface, Material Steel, Color Black, Finish Powder Coated

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Gav #45MK35