Skip to Main Content
customer-service Help
Gav

Bike Rack, Black, Steel, 43-1/2 in., 5-Bike

Gav Bike Rack, Black, Steel, 43-1/2 in., 5-Bike 45MK39
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$143.77
  • Promotion Restriction: Not eligible for promotion
  • Item: Bike Rack
  • Holds: (5) Bikes
See full product details
This item ships free.
Total: $143.77

Gav #45MK39 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Bike Rack
  • Holds: (5) Bikes
  • Length: 37 3/8 in
  • Mounting: Surface
  • Width: 7 1/16 in
  • Height: 42 1/2 in
  • Color: Black
  • Finish: Powder Coated
  • Material: Steel
  • Capacity: 5
  • Number of Open Slots: 5
  • Length (Straight Wireway): 37 3/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bike Rack, Holds (5) Bikes, Length 37 3/8 in, Width 7 1/16 in, Height 42 1/2 in, Mounting Surface, Material Steel, Color Black, Finish Powder Coated

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Gav #45MK39