Charge Air Cooler Hose, ID 3 1/2 In, Blue

GAV| Zoro #: G1847404| Mfr #: 7753-0001

$44.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueMale Thread (In.): -Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847404 Mfr #: 7753-0001
Color: BlueMale Thread (In.): -
Material: SiliconeFor Use With: Charge Air
Includes: S.S.RINGSWorking Pressure (PSI): 55
Item: Charge Air Cooler HoseLength: 6"
Type: Cold SideTemp. Range: -65 to 350 Degrees F
Inside Dia. (In.): 3-1/2Package Quantity: 1
Outside Dia. (In.): 3.73Standards: SAE J1231
Country of Origin (subject to change): United States

Description

Charge Air Cooler Hose, Cold Side, Temp Range -65 to 350 Degrees F, Length 6 In, Inside Dia 3 1/2 In, Outside Dia 3.73 In, Working Pressure 55 PSI, Material Silicone, Color Blue, For Use With Charge Air, Standards SAE J1231, Includes S.S.RINGS

Reviews