Charge Air Cooler Hose, ID 3 In, Red

GAV| Zoro #: G0829464| Mfr #: 7731-0001

$40.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedMale Thread (In.): -Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0829464 Mfr #: 7731-0001
Color: RedMale Thread (In.): -
Material: SiliconeFor Use With: Charge Air
Includes: S.S.RINGSWorking Pressure (PSI): 60
Item: Charge Air Cooler HoseLength: 6"
Type: Hot SideTemp. Range: -65 to 500 Degrees F
Inside Dia. (In.): 3Package Quantity: 1
Outside Dia. (In.): 3.28Standards: SAE J1231
Country of Origin (subject to change): United States

Description

Charge Air Cooler Hose, Hot Side, Temp Range -65 to 500 Degrees F, Length 6 In, Inside Dia 3 In, Outside Dia 3.28 In, Working Pressure 60 PSI, Material Silicone, Color Red, For Use With Charge Air, Standards SAE J1231, Includes S.S.RINGS

Reviews