BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Charge Air Cooler Hose, ID 4 In, Blue

GAV| Zoro #: G1752527| Mfr #: 7755-0002

$49.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: S.S.RINGSColor: BlueType: Cold Side
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752527 Mfr #: 7755-0002
Includes: S.S.RINGSColor: Blue
Type: Cold SidePackage Quantity: 1
Temp. Range: -65 to 350 Degrees FOutside Dia. (In.): 4.23
For Use With: Charge AirMale Thread (In.): -
Length: 6"Working Pressure (PSI): 50
Item: Charge Air Cooler HoseInside Dia. (In.): 4
Material: SiliconeStandards: SAE J1231
Country of Origin (subject to change): United States

Description

Charge Air Cooler Hose, Cold Side, Temp Range -65 to 350 Degrees F, Length 6 In, Inside Dia 4 In, Outside Dia 4.23 In, Working Pressure 50 PSI, Material Silicone, Color Blue, For Use With Charge Air, Standards SAE J1231, Includes S.S.RINGS

Reviews