customer-service Help
Gav

Clearance Bar, 7-3/8" O.D., 96" L, Yellow

Gav Clearance Bar, 7-3/8" O.D., 96" L, Yellow HTGRD796YW
Tap to zoom
Hover or click to zoom
$351.04
  • Outside Dia.: 7 3/8 in
  • Overall Length: 96 in
  • Material: Polyethylene
See full product details
This item ships free.

Total: $351.04

Gav #HTGRD796YW Specifications

  • Outside Dia.: 7 3/8 in
  • Overall Length: 96 in
  • Material: Polyethylene
  • Color: Yellow
  • Item: Clearance Bar
  • Includes: Eye Hooks, Graphics Kit: (2) Sets of Numbers
  • Country of Origin (subject to change): United States

Description

Clearance Bar, Outside Dia. 7 3/8 in, Overall Length 96 in, Material Polyethylene, Color Yellow, Includes Eye Hooks, Graphics Kit: (2) Sets of Numbers

Reviews of Gav #HTGRD796YW