- Home
- /
- Material Handling
- /
- Dock & Warehouse Equipment
- /
- Dock Bumpers
- /
- Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red
Gav
Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red
- Zoro #: G7770266
- Mfr #: HTGRD712OYR
Tap to zoom
Hover or click to zoom
$193.55
- Outside Dia.: 7 3/8 in
- Overall Length: 120 in
- Material: Polyethylene
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $193.55
Gav #HTGRD712OYR Specifications
- Zoro #: G7770266
- Mfr #: HTGRD712OYR
- Outside Dia.: 7 3/8 in
- Overall Length: 120 in
- Material: Polyethylene
- Color: Yellow/Red
- Item: Clearance Bar
- Includes: Eye Hooks, Graphics Kit: (2) Sets of Numbers
- Country of Origin (subject to change): United States
Description
Clearance Bar, Outside Dia. 7 3/8 in, Overall Length 120 in, Material Polyethylene, Color Yellow/Red, Includes Eye Hooks, Graphics Kit: (2) Sets of Numbers
Reviews of Gav #HTGRD712OYR
Explore more
- GAV Clearance Bar, 7-3/8" O.D., 120" L, Yellow HTGRD7120YW
- GAV Clearance Bar, 7-3/8" O.D., 96" L, Yellow HTGRD796YW
- GAV Clearance Bar with Graphics, 7-3/8 In Dia HTGRD780YR
- GAV Clearance Bar, 5" O.D., 120" L, Yellow/Red HTGRD45120YR
- GAV Clearance Bar, 7-3/8" O.D., 80" L, Yellow HTGRD780YW
- GAV Clearance Bar, 7-3/8"O.D., 96"L, Yellow/Red HTGRD796YR
- VESTIL 36 Extruded Rubber Fender Bumper M-2-36
- SERCO Lip Brackets/Lugs, Latch Assist Arm 30K 586-0984
- GLOBAL EQUIPMENT Molded Rubber Bumper - 11-3/8"W x 12-1/2"L x 3-1/2"H B-1213-4
- Gav Dock Bumpers