PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Coolant Elbow, ID 1 1/2 In, OD 1.82 In

GAV| Zoro #: G0554732| Mfr #: 7884-0004

$52.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: -Standards: SAE J20 RL CLASS AMale Thread (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554732 Mfr #: 7884-0004
Type: -Standards: SAE J20 RL CLASS A
Male Thread (In.): -Inside Dia. (In.): 1-1/2
Material: SiliconeItem: Coolant Elbow
For Use With: CoolantWorking Pressure (PSI): 80
Package Quantity: 1Outside Dia. (In.): 1.82
Includes: -Temp. Range: -65 to 350 Degrees F
Length: 9"Color: Blue
Country of Origin (subject to change): United States

Description

Coolant Elbow, Temp Range -65 to 350 Degrees F, Length 9 In, Inside Dia 1 1/2 In, Outside Dia 1.82 In, Working Pressure 80 PSI, Material Silicone, Color Blue, For Use With Coolant, Standards SAE J20 RL CLASS A

Reviews