SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coolant Elbow, ID 2 In, OD 2.32 In

GAV| Zoro #: G1537401| Mfr #: 7884-0006

$63.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -65 to 350 Degrees FPackage Quantity: 1Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537401 Mfr #: 7884-0006
Temp. Range: -65 to 350 Degrees FPackage Quantity: 1
Material: SiliconeStandards: SAE J20 RL CLASS A
Inside Dia. (In.): 2Color: Blue
Length: 10"Outside Dia. (In.): 2.32
Working Pressure (PSI): 60Item: Coolant Elbow
For Use With: CoolantCountry of Origin (subject to change): United States

Description

Coolant Elbow, Temp Range -65 to 350 Degrees F, Length 10 In, Inside Dia 2 In, Outside Dia 2.32 In, Working Pressure 60 PSI, Material Silicone, Color Blue, For Use With Coolant, Standards SAE J20 RL CLASS A

Reviews