Coolant Elbow, ID 3 In, OD 3.32 In

GAV| Zoro #: G0639703| Mfr #: 7884-0010

$87.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -65 to 350 Degrees F
Package Quantity: 1
Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639703 Mfr #: 7884-0010
Temp. Range: -65 to 350 Degrees FPackage Quantity: 1
Material: SiliconeStandards: SAE J20 RL CLASS A
Inside Dia. (In.): 3Color: Blue
Length: 10.5"Outside Dia. (In.): 3.32
Working Pressure (PSI): 35Item: Coolant Elbow
For Use With: CoolantCountry of Origin (subject to change): United States

Description

Coolant Elbow, Temp Range -65 to 350 Degrees F, Length 10.5 In, Inside Dia 3 In, Outside Dia 3.32 In, Working Pressure 35 PSI, Material Silicone, Color Blue, For Use With Coolant, Standards SAE J20 RL CLASS A

Reviews