Zoro Select
Data Cable, 1000 ft. L, Black Jacket
Mfr # 18592
Zoro # G3041409
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Fire Rating - Data Cable Riser
- Number of Conductors 8
- Shielded Unshielded
- Jacket Color Black
Explore More Products
- ZORO SELECT Data Cable, 1000 ft. L, White Jacket 18593
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket 878
- ZORO SELECT Data Cable, 1000 ft. L, Orange Jacket 18617
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket 13071
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket 13072
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket 21795
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket 21794
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk 101301GN
- PLATINUM TOOLS Platinum Tools 180 0612 Ez -RJ45 Cat5/5e Plug Connectors - 100 Pieces 180 0612
- BESTLINK NETWARE CAT5e UTP Direct Burial Outdoor Cable Gel Type- 1000ft- Black 100915BK
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk 10X6-622NH
- Zoro Select Data & Ethernet Cables