Zoro Select
Dish Wheel, 4.92" Diameter, Silver
Mfr # 30915P
Zoro # G1820268
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.22
- Color Silver
- Diameter 4.92"
- Finish polished
- Height 1.32"
Explore More Products
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" 65025
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.87" 65028M12
- ZORO SELECT Adjustable Handle, 1.96" Screw Length MA-28206
- ZORO SELECT Adjustable Handle, 1.38" Screw Length MA-28503
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" M-65003
- ZORO SELECT Adjustable Handle, 0.90" Screw Length MA-28064
- ZORO SELECT Adjustable Handle, 0.55" Screw Length MA-28034
- ZORO SELECT Adjustable Handle, 2.36" Screw Length MA-28508SS
- ZORO SELECT Adjustable Handle, 0.39" Screw Length MA-67069
- GENERAL WIRE SPRING General Wire Spring 214264 G-W .25 In. Autocut Tubing Cutter 214264
- ZORO SELECT Adjustable Handle, 0.55" Screw Length MA-28033
- Zoro Select Hand Knobs and Wheels