Gav

Drum Cover

Gav Drum Cover 26750
Hover or click to zoom Tap to zoom
Key Features
  • Drum Cover Style: Self Closing Lid
  • Drum Cover Color: Red
  • Drum Cover Material: Steel
  • Number of Openings: 0
  • Drum Cover Opening Dia.: No Openings
  • Outside Dia.: 22 3/4 in
  • For Use With: 55 gal Drums
  • Resistant To: Most Chemicals, Acids and Solvents
See full product details
$175.41

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gav #26750 Specifications

  • Drum Cover Style: Self Closing Lid
  • Drum Cover Color: Red
  • Drum Cover Material: Steel
  • Number of Openings: 0
  • Drum Cover Opening Dia.: No Openings
  • Outside Dia.: 22 3/4 in
  • For Use With: 55 gal Drums
  • Resistant To: Most Chemicals, Acids and Solvents
  • Item: Drum Cover
  • Drum Lid Color: Red
  • Includes: Fusible Link, Hardware
  • Compatible Drum Manufacturer Part Number: 26054
  • Cover Material: Steel
  • For Drum Outside Diameter: 22 3/4 in
  • For Drum Type: Ceasefire Waste Receptacle Drums
  • For Drum Capacity: 55 gal
  • Number of Bung Holes: 0
  • Fusible Link: Yes
  • Features: Fire Safe Waste Collection Center, Spring Loaded Cover
  • Drum Closure: Open Head Lid
  • Cover Color: Red
  • Resistance Properties: Chemical Resistant
  • Standards: FM Approved, NESAM/EPA
  • Compatible Drum Grainger Part Number: 5T262
  • Center Opening Diameter: Not Applicable
  • Self-Closing Lid: Yes
  • Outside Diameter: 22 3/4 in
  • Cover Material Finish: Powder Coated
  • Country of Origin (subject to change): United States

Description

Drum Cover, Compatible Drum Grainger Part Number 5T262, Compatible Drum Manufacturer Part Number 26054, Center Opening Diameter Not Applicable, Cover Color Red, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 22 3/4 in, For Drum Type Ceasefire Waste Receptacle Drums, Fusible Link Yes, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Self-Closing Lid Yes, Cover Material Finish Powder Coated

Reviews of Gav #26750

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.