KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Faucet, 2 In, Self-Closing, Brass

GAV| Zoro #: G2219524| Mfr #: 272034

$111.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Self-Closing
Item: Drum Faucet
Seal Material: PTFE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219524 Mfr #: 272034
Closure Type: Self-ClosingItem: Drum Faucet
Seal Material: PTFEStandards: Factory Mutual Approved
Shank Type: RigidHorizontal/Vertical: Horizontal
For Use With Material: Viscous, Non-Corrosive Fluids Heavier than 30 SAE(M)NPT Inlet: 2"
Material: BrassIncludes: 4-1/2" Handle to Open the Gate Valve
Country of Origin (subject to change): Taiwan, Province of China

Description

Drum Faucet, Seal Material PTFE, (M)NPT Inlet 2 In., For Use With Material Viscous, Non-Corrosive Fluids Heavier than 30 SAE, Closure Type Self-Closing, Material Brass, Shank Type Rigid, Horizontal, Includes 4-1/2 In. Handle to Open the Gate Valve, Standards Factory Mutual Approved

Reviews