Drum Faucet, 3/4 In, Rigid

GAV| Zoro #: G0809654| Mfr #: 272083

$27.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Drum FaucetSeal Material: VitonMaterial: Die-Cast Zinc Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809654 Mfr #: 272083
Item: Drum FaucetSeal Material: Viton
Material: Die-Cast Zinc AlloyShank Type: Rigid
For Use With Material: Non-Viscous LiquidsIncludes: Seal and Padlock Hole
Standards: Factory Mutual Approved(M)NPT Inlet: 3/4"
Closure Type: Self-ClosingCountry of Origin (subject to change): Taiwan, Province of China

Description

Drum Faucet, Seal Material Viton, (M)NPT Inlet 3/4 In., For Use With Material Non-Viscous Liquids, Closure Type Self-Closing, Material Die-Cast Zinc Alloy, Shank Type Rigid, Includes Seal and Padlock Hole, Standards Factory Mutual Approved

Reviews