SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drum Faucet, 3/4 In, Self-Closing

GAV| Zoro #: G2475173| Mfr #: 272080

$10.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Die-Cast Zinc AlloyShank Type: RigidStandards: Factory Mutual Approved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475173 Mfr #: 272080
Material: Die-Cast Zinc AlloyShank Type: Rigid
Standards: Factory Mutual ApprovedItem: Drum Faucet
For Use With Material: Viscous Liquids(M)NPT Inlet: 3/4"
Includes: Seal and Padlock HoleClosure Type: Self-Closing
Seal Material: VitonCountry of Origin (subject to change): Taiwan, Province of China

Description

Drum Faucet, Seal Material Viton, (M)NPT Inlet 3/4 In., For Use With Material Viscous Liquids, Closure Type Self-Closing, Material Die-Cast Zinc Alloy, Shank Type Rigid, Includes Seal and Padlock Hole, Standards Factory Mutual Approved

Reviews