Funnel, Safety Drum
- Zoro #: G0727133
- Mfr #: 08207
$124.89
- Function: 6 in Flame Arresting Brass Tube Protects Contents from Exterior Ignition Force, Accommodates Padlock to Prevent Unauthorized Access to Contents
- Material: Steel
- Cover: Hinged, Reduces Spread of Vapors with Fusible Links Melts and Snaps Cover Closed in Case of Fire
Gav #08207 Specifications
| |
Function: 6 in Flame Arresting Brass Tube Protects Contents from Exterior Ignition Force, Accommodates Padlock to Prevent Unauthorized Access to Contents | Material: Steel |
Cover: Hinged, Reduces Spread of Vapors with Fusible Links Melts and Snaps Cover Closed in Case of Fire | Color: Red |
Includes: Latch | Fits: 2 in Drum Bung to Allow Fast Dumping while Minimizing Spills |
Diameter: 10 3/4 in | Application: For Transferring Hazardous Liquid to Drums |
Item: Safety Drum Funnel | Height: 10 in |
Country of Origin (subject to change): United States |
Description
Safety Drum Funnel, Diameter 10 3/4 in, Material Steel, Height 10 in, Color Red, Application For Transferring Hazardous Liquid to Drums