Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Horizontal Sheet Storage Rack, 102-3/4"D x 54-1/2"W x 48"H, 5 Shelves

  • Zoro #: G9940752
  • Mfr #: SHEET-R-57

$1,334.64

  • Overall Width: 54-1/2"
  • Item - Bulk Storage Racks: Horizontal Sheet Storage Rack
  • Shelving Gauge: 14
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Gav #SHEET-R-57 Specifications

  • Zoro #: G9940752
  • Mfr #: SHEET-R-57
Overall Width: 54-1/2" Item - Bulk Storage Racks: Horizontal Sheet Storage Rack
Shelving Gauge: 14 Load Capacity: 10,000 lb.
Capacity per Shelf: 2000 lb. Overall Height: 48"
Shelving Frame Material: Steel Height: 48"
Shelf Capacity: 2000 lb. Overall Depth: 102-3/4"
No. of Shelves: 5 Finish: Powder Coated
Includes: (4) Bays Finish - Shelving and Racks: Powder Coated
Color: Blue Number of Shelves: 5
Width: 54-1/2" Decking Material: None
Depth: 102-3/4" Material: Steel
Item: Horizontal Sheet Storage Rack Shelving Type: Starter
Country of Origin (subject to change): United States

Description

Our wide variety of racks and shelving solutions makes it easy to find the perfect fit for your workspace. Gav Horizontal Sheet Storage Rack include characteristics like: Width: 54-1/2", Material: Steel, Color: Blue.

Reviews of Gav #SHEET-R-57