Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Market Umbrella, 7 ft., Forest Green

  • Zoro #: G4362191
  • Mfr #: 45MV57
$139.99
  • Standards: ASTM G53.96 and Fabric Complies with ACFFA Requirements
  • For Use With: All Picnic Tables with Hole On Top
  • Item: Patio Umbrella
See full product details
This item ships free.

Gav #45MV57 Specifications

  • Zoro #: G4362191
  • Mfr #: 45MV57
Standards: ASTM G53.96 and Fabric Complies with ACFFA Requirements For Use With: All Picnic Tables with Hole On Top
Item: Patio Umbrella Resistant To: Fade, Rain, Rust, Shine
Pole Diameter: 1 1/2 in Fabric Material: Acrylic
Pole Material: Hard Kempas Wood Features: Solution Dyed Acrylic Made, Hardwood Bar and Ribs
Size: 7 ft Height: 94 in
Color: Forest Green Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Market Umbrella, Size 7 ft., Color Forest Green, Pole Diameter 1-1/2 In., Height 94 In., Fabric Material Acrylic, Pole Material Hard Kempas Wood, Resistant To Rain,Fade,Shine, Rust, Features Solution Dyed Acrylic Made, Hardwood Bar and Ribs, For Use With All Picnic Tables with Hole On Top, Standards ASTM G53.96 and Fabric Complies with ACFFA Requirements

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Gav #45MV57