DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Modular Stacking Rack, 22x15 in., 5600 lb.

GAV| Zoro #: G0480173| Mfr #: SZ CX

$92.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 15"
Load Capacity: 5600 lb.
Deck Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480173 Mfr #: SZ CX
Width: 15"Load Capacity: 5600 lb.
Deck Type: OpenInside Width: 18"
Item: Modular Stacking RackFinish: Powder Coated
Color: GrayHeight: 20-1/2"
Length: 22"Material: steel
Country of Origin (subject to change): United States

Description

Modular Stacking Rack, Deck Type Open, Load Capacity 5600 lb., Length 22 In., Width 15 In., Height 20-1/2 In., Inside Width 18 In., Material Steel, Gray, Finish Powder Coated

Reviews