Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Spool/Reel Rack, Starter, 98-1/2H x 51-1/4

  • Zoro #: G3496081
  • Mfr #: RERC-438

$748.88

  • Width (In.): 51
  • Overall Height: 97-1/2"
  • Height (In.): 97-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Gav #RERC-438 Specifications

  • Zoro #: G3496081
  • Mfr #: RERC-438
Width (In.): 51 Overall Height: 97-1/2"
Height (In.): 97-1/2" Capacity (Lb.): 6000
Tool Storage Type Included: Tool Rack/Rail Depth (In.): 36
Overall Depth: 36" Item: Spool and Reel Rack
Load Capacity: 6000 lb. Overall Width: 51"
Country of Origin (subject to change): China

Description

Whether you’re working on-the-job at your shop, or in the safety of your own home or garage, conduit, wire, and pipe storage accessories fit nicely into your arrangement. Here is some additional information about Gav Spool and Reel Rack. Height In : 97-1/2".

Reviews of Gav #RERC-438