Zoro Select
Silicone Coolant Hose, ID 1 1/2 In
Mfr # 5515-150
Zoro # G1034555
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Hose Inside Dia. 1 1/2 in
- Material Silicone
- Hose Length 36 in
- Max. Working Pressure @ 70 F 80 psi
Explore More Products
- ZORO SELECT Silicone Coolant Hose, ID 2 1/4 In 5515-225
- ZORO SELECT Silicone Coolant Hose, ID 2 In 5515-200
- ZORO SELECT Silicone Coolant Hose, ID 4 In 5515-400
- ZORO SELECT Silicone Coolant Hose, ID 3 In 5515-300
- ZORO SELECT Silicone Coolant Hose, ID 3 1/2 In 5515-350
- ZORO SELECT Silicone Coolant Hose, ID 1 3/4 In 5515-175
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 15, ID2 15, Length 7625 FCH1030
- GATES Molded Coolant Hose - Lower - Radiator To Thermostat, 23357 23357
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Dual ID Hose, ID1 15, ID2 175, Length 1325 FCH1023
- S.U.R. & R. AUTO PARTS 5/16" TRANSMISSION RUBBER HOSE 25' SRRTR516H
- GATES Straight Hose Coolant Hose, 24036 24036
- Zoro Select Rubber Hoses & Lines