Zoro Select
Silicone Coolant Hose, ID 1 3/4 In
Mfr # 5515-175
Zoro # G0788496
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Hose Inside Dia. 1 3/4 in
- Material Silicone
- Hose Length 36 in
- Max. Working Pressure @ 70 F 75 psi
Explore More Products
- ZORO SELECT Silicone Coolant Hose, ID 1 1/4 In 5515-125
- ZORO SELECT Silicone Coolant Hose, ID 2 In 5515-200
- ZORO SELECT Silicone Coolant Hose, ID 1 1/2 In 5515-150
- ZORO SELECT Silicone Coolant Hose, ID 3 In 5515-300
- ZORO SELECT Silicone Coolant Hose, ID 3/4 In 5515-075
- ZORO SELECT Silicone Coolant Hose, ID 2 1/2 In 5515-250
- GATES Straight Hose Coolant Hose, 24040 24040
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 625-200
- GATES Molded Coolant Hose - Lower, 22650 22650
- DAYCO 61-92 FORD/INTL/VOLVOHD/2.5/3.6/3.9/5.5/ 81421
- GATES Molded Coolant Hose - Upper, 23955 23955
- Zoro Select Rubber Hoses & Lines