PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Silicone Coolant Hose, ID 1 In

GAV| Zoro #: G2235091| Mfr #: 5515-100

$59.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueMale Thread (In.): -Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235091 Mfr #: 5515-100
Color: BlueMale Thread (In.): -
Material: SiliconeFor Use With: Coolant
Includes: -Working Pressure (PSI): 100
Item: Silicone Coolant HoseLength: 3 ft.
Type: -Temp. Range: -65 to 350 Degrees F
Inside Dia. (In.): 1Package Quantity: 1
Outside Dia. (In.): 1.32Standards: SAE J20 R1 Class A
Country of Origin (subject to change): United States

Description

Silicone Coolant Hose, Temp Range -65 to 350 Degrees F, Length 36 In, Inside Dia 1 In, Outside Dia 1.32 In, Working Pressure 100 PSI, Material Silicone, Color Blue, For Use With Coolant, Standards SAE J20 R1 CLASS A

Reviews