Silicone Coolant Hose, ID 2 1/2 In

GAV| Zoro #: G1065705| Mfr #: 5515-250

$99.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Outside Dia. (In.): 2.82
Length: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1065705 Mfr #: 5515-250
Color: BlueOutside Dia. (In.): 2.82
Length: 3 ft.Temp. Range: -65 to 350 Degrees F
Item: Silicone Coolant HoseInside Dia. (In.): 2-1/2
For Use With: CoolantWorking Pressure (PSI): 50
Package Quantity: 1Material: Silicone
Standards: SAE J20 RL CLASS ACountry of Origin (subject to change): United States

Description

Silicone Coolant Hose, Temp Range -65 to 350 Degrees F, Length 36 In, Inside Dia 2 1/2 In, Outside Dia 2.82 In, Working Pressure 50 PSI, Material Silicone, Color Blue, For Use With Coolant, Standards SAE J20 RL CLASS A

Reviews