KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicone Coolant Hose, ID 3 1/2 In

GAV| Zoro #: G0335413| Mfr #: 5515-350

$117.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Outside Dia. (In.): 3.82
Length: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335413 Mfr #: 5515-350
Color: BlueOutside Dia. (In.): 3.82
Length: 3 ft.Temp. Range: -65 to 350 Degrees F
Item: Silicone Coolant HoseInside Dia. (In.): 3-1/2
For Use With: CoolantWorking Pressure (PSI): 25
Package Quantity: 1Material: Silicone
Standards: SAE J20 RL CLASS ACountry of Origin (subject to change): United States

Description

Silicone Coolant Hose, Temp Range -65 to 350 Degrees F, Length 36 In, Inside Dia 3 1/2 In, Outside Dia 3.82 In, Working Pressure 25 PSI, Material Silicone, Color Blue, For Use With Coolant, Standards SAE J20 RL CLASS A

Reviews