BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Silicone Coolant Hose, ID 3 In

GAV| Zoro #: G2113194| Mfr #: 5515-300

$117.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -65 to 350 Degrees FPackage Quantity: 1Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113194 Mfr #: 5515-300
Temp. Range: -65 to 350 Degrees FPackage Quantity: 1
Material: SiliconeStandards: SAE J20 RL CLASS A
Inside Dia. (In.): 3Color: Blue
Length: 3 ft.Outside Dia. (In.): 3.32
Working Pressure (PSI): 35Item: Silicone Coolant Hose
For Use With: CoolantCountry of Origin (subject to change): United States

Description

Silicone Coolant Hose, Temp Range -65 to 350 Degrees F, Length 36 In, Inside Dia 3 In, Outside Dia 3.32 In, Working Pressure 35 PSI, Material Silicone, Color Blue, For Use With Coolant, Standards SAE J20 RL CLASS A

Reviews