SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Silicone Coolant Hose, ID 3/4 In

GAV| Zoro #: G0378831| Mfr #: 5515-075

$45.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SiliconeInside Dia. (In.): 3/4Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378831 Mfr #: 5515-075
Material: SiliconeInside Dia. (In.): 3/4
Type: -Color: Blue
Working Pressure (PSI): 100Includes: -
Standards: SAE J20 RL CLASS AOutside Dia. (In.): 1.07
Temp. Range: -65 to 350 Degrees FLength: 3 ft.
Package Quantity: 1Male Thread (In.): -
Item: Silicone Coolant HoseFor Use With: Coolant
Country of Origin (subject to change): United States

Description

Silicone Coolant Hose, Temp Range -65 to 350 Degrees F, Length 36 In, Inside Dia 3/4 In, Outside Dia 1.07 In, Working Pressure 100 PSI, Material Silicone, Color Blue, For Use With Coolant, Standards SAE J20 RL CLASS A

Reviews