KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicone Coolant Hose, ID 4 In

GAV| Zoro #: G1684155| Mfr #: 5515-400

$155.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Outside Dia. (In.): 4.32
Length: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684155 Mfr #: 5515-400
Color: BlueOutside Dia. (In.): 4.32
Length: 3 ft.Temp. Range: -65 to 350 Degrees F
Item: Silicone Coolant HoseInside Dia. (In.): 4
For Use With: CoolantWorking Pressure (PSI): 20
Package Quantity: 1Material: Silicone
Standards: SAE J20 RL CLASS ACountry of Origin (subject to change): United States

Description

Silicone Coolant Hose, Temp Range -65 to 350 Degrees F, Length 36 In, Inside Dia 4 In, Outside Dia 4.32 In, Working Pressure 20 PSI, Material Silicone, Color Blue, For Use With Coolant, Standards SAE J20 RL CLASS A

Reviews