- Home
- /
- Vehicle Maintenance
- /
- Automotive Heating & Cooling
- /
- Automotive Heating & Air Conditioning
- /
- Automotive Heating & Air Conditioning Hoses
- /
- Silicone Heater Hose, ID 1 In
Gav
Silicone Heater Hose, ID 1 In
- Zoro #: G3341746
- Mfr #: 5526-100x25
Tap to zoom
Hover or click to zoom
$243.34
- Hose Inside Dia.: 1 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 200 psi
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $243.34
Gav #5526-100X25 Specifications
- Zoro #: G3341746
- Mfr #: 5526-100x25
- Hose Inside Dia.: 1 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 200 psi
- Hose Color: Blue
- Temp. Range: -65 Degrees to 350 Degrees F
- Standards: SAE J20 R3
- Male Thread (In.): -
- Package Quantity: 1
- Length: 25 ft.
- Outside Dia. (In.): 1.33
- Item: Heater Hose
- Type: Coil
- Material: Silicone
- Color: Blue
- Working Pressure (PSI): 60
- For Use With: Heater
- Includes: -
- Inside Dia. (In.): 1
- Hose Cover Material: Silicone
- Hose Tube Material: Silicone
- Hose Reinforcement Material: Polyester
- Hose Configuration: Bulk Hose
- Hose Outside Dia.: 1 5/16 in
- For Media Type: Air, Antifreeze
- Compatible Chemicals: Air, Antifreeze (Coolant)
- Country of Origin (subject to change): United States
Description
Heater Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 5/16 in, Hose Length 25 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 200 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R3, Hose Configuration Bulk Hose
Reviews of Gav #5526-100X25
Explore more
- GAV Silicone Heater Hose, ID 1/2 In 5526-050x25
- GAV Charge Air Cooler Hose, ID 4 In, Blue 7755-0002
- GAV Silicone Heater Hose, ID 3/4 In 5526-075x25
- GAV Charge Air Cooler Hose, ID 3 In, Blue 7758-0001
- GAV Silicone Heater Hose, ID 5/8 In 5526-062x25
- GAV Charge Air Cooler Hose, ID 3 1/2 In, Blue 7753-0001
- GPD Hose Suction Line, 4812773 4812773
- Gav Automotive Heating & Air Conditioning