customer-service Help
Gav

Stainless Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Silver

Gav Stainless Steel Wire Wall Shelf,  14"D x 60"W x 14"H,  Silver GACB14-14-1460S
Tap to zoom
Hover or click to zoom
$262.87
  • Item: Wire Wall Shelf
  • Depth: 14"
  • Height: 14"
See full product details
This item ships free.

Total: $262.87

Gav #GACB14-14-1460S Specifications

  • Item: Wire Wall Shelf
  • Width: 60"
  • Depth: 14"
  • Height: 14"
  • Material: Stainless Steel
  • Number of Shelves: 1
  • Color: Silver
  • Finish: Satin
  • Gauge: 16
  • Shelving Material: Stainless Steel
  • Overall Width: 60 in
  • Item - Wall Shelves: Wire Wall Shelf
  • Finish - Shelving and Racks: Stainless Steel
  • Shelf Style: Ventilated
  • No. of Shelves: 1
  • Shelf Adjustments: 1 in
  • Shelf Capacity: 600 lb
  • Shelving Gauge: 16
  • Overall Depth: 14 in
  • Overall Height: 14 in
  • Mounting Mechanism: Post
  • Includes: Mounting Posts
  • Shelf Adjustment Increments: 1 in
  • Adjustability: Adjustable
  • Load Capacity: 800 lb
  • Load Capacity per Shelf: 800 lb
  • Shelf Gauge: 16 ga
  • Includes Mounting Hardware: Yes
  • Country of Origin (subject to change): China

Description

Wire Wall Shelf, Ventilated, Overall Width 60 in, Overall Depth 14 in, Overall Height 14 in, Shelving Material Stainless Steel, Shelving Gauge 16, No. of Shelves 1, Shelf Capacity 600 lb, Finish - Shelving and Racks Stainless Steel, Color Silver, Shelf Adjustments 1 in

Reviews of Gav #GACB14-14-1460S