Zoro Select
Turbo Sleeves, ID 1 1/2 In, OD 1.82 In, Red
Mfr # 7701-150
Zoro # G2286207
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Outside Dia. (In.) 1 41/50 in
- Temp. Range -65 Degrees to 350 Degrees F
- Working Pressure (PSI) 40 psi
- Inside Dia. (In.) 1 1/2 in
Explore More Products
- ZORO SELECT Vacuum Cap, Inside Dia. 3/8in., PK25 5ZDX2
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 1-1/4, PK25 5RKR7
- ZORO SELECT Vacuum Cap, ID 5/16, Inside L 1-1/4, PK25 5ZDX1
- ZORO SELECT Vacuum Cap, ID 1/8, Inside L 9/16, PK25 5RKT7
- ZORO SELECT Coolant Elbow, ID 2 1/2 In, OD 2.82 In 7884-0008
- ZORO SELECT Turbo Sleeves, ID 4 In, OD 4.32 In, Red 7701-400
- SUR&R Hanger Clamp, 1/2" Inside dia, Silver, PK10 CL12
- DORMAN 926-161 Lower Radiator Hose O-Ring 926-161
- SUR&R Clamp Set, For #12 A/C Hose, PK5 AC6812
- TRAMEC SLOAN Male Connector Fitting, 3/8-18, Brass 2ZJG3
- TRAMEC SLOAN Male Connector Fitting, 1/2-14, Brass 2ZJF8
- Zoro Select Rubber Hose Accessories