Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turbo Sleeves, ID 2 1/2 In, OD 2.82 In, Red
  • Zoro #: G0300036
  • Mfr #: 7701-250
$111.24
  • Item: Turbo Sleeves
  • Standards: -
  • Outside Dia. (In.): 2.82
See full product details
This item ships free.

Gav #7701-250 Specifications

  • Zoro #: G0300036
  • Mfr #: 7701-250
Item: Turbo Sleeves Standards: -
Outside Dia. (In.): 2.82 Includes: -
Type: - Length: 36"
Temp. Range: -65 to 350 Degrees F Working Pressure (PSI): 30
Inside Dia. (In.): 2-1/2 Material: Silicone
For Use With: Turbo Charger Male Thread (In.): -
Color: Red Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Turbo Sleeves, Temp Range -65 to 350 Degrees F, Length 36 In, Inside Dia 2 1/2 In, Outside Dia 2.82 In, Working Pressure 30 PSI, Material Silicone, Color Red, For Use With Turbo Charger

Reviews of Gav #7701-250