Turbo Sleeves, ID 4 In, OD 4.32 In, Red

GAV| Zoro #: G1516347| Mfr #: 7701-400

$156.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 36"Working Pressure (PSI): 15Male Thread (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516347 Mfr #: 7701-400
Length: 36"Working Pressure (PSI): 15
Male Thread (In.): -Package Quantity: 1
Color: RedType: -
Includes: -Material: Silicone
Temp. Range: -65 to 350 Degrees FStandards: -
Inside Dia. (In.): 4For Use With: Turbo Charger
Outside Dia. (In.): 4.32Item: Turbo Sleeves
Country of Origin (subject to change): United States

Description

Turbo Sleeves, Temp Range -65 to 350 Degrees F, Length 36 In, Inside Dia 4 In, Outside Dia 4.32 In, Working Pressure 15 PSI, Material Silicone, Color Red, For Use With Turbo Charger

Reviews