Vertical Sheet Rack, 46-3/8In Wx41-3/4InH

GAV| Zoro #: G1110146| Mfr #: VHSR-4

$725.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Variable Height Sheet Rack
Capacity per Shelf: 1,500 lb.
Item: Vertical Sheet Storage Rack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110146 Mfr #: VHSR-4
Includes: Variable Height Sheet RackCapacity per Shelf: 1,500 lb.
Item: Vertical Sheet Storage RackMaterial: steel
Number of Shelves: 4Decking Material: None
Finish: Powder CoatedHeight: 41-3/4"
Depth: 36"Width: 47-3/8"
Load Capacity: 6000 lb.Color: Blue
Country of Origin (subject to change): United States

Description

Vertical Sheet Storage Rack, Width 47-3/8 In., Depth 36 In., Height 41-3/4 In., Number of Shelves 4, Capacity per Shelf 1,500 lb., Blue, Material Steel, Finish Powder Coated, Includes Variable Height Sheet Rack

Reviews