Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Vertical Sheet Rack, 50In Wx44In H

  • Zoro #: G3289343
  • Mfr #: VSSR-15

Vertical Sheet Rack, 50In Wx44In H

  • Zoro #: G3289343
  • Mfr #: VSSR-15

$1,406.45 /ea

Details
  • Width: 50"
  • Depth: 84"
  • Material: Steel
See full product details
This item ships free. Details.
Standard ground shipping.

Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Gav #VSSR-15 Specifications

  • Zoro #: G3289343
  • Mfr #: VSSR-15
Width: 50" Depth: 84"
Material: Steel Load Capacity: 6000 lb.
Capacity per Shelf: 1,500 lb. Finish: Powder Coated
Color: Blue Includes: Standard Sheet Rack
Number of Shelves: 4 Item: Vertical Sheet Storage Rack
Decking Material: None Height: 44"
Country of Origin (subject to change): United States

Description

From wire shelving to storage racks, our industrial shelving solutions can help you organize your warehouse, factory, or office. Here are some important details for Gav Vertical Sheet Storage Rack. Width: 50", Material: Steel, Color: Blue.

Technical Guides

Reviews of Gav #VSSR-15