SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wire Security Cart, 1800 lb., 48-1/2" L

GAV| Zoro #: G0415703| Mfr #: 1ECG6

$966.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1800 lb.Caster Width: 2"Overall Width: 23-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415703 Mfr #: 1ECG6
Load Capacity: 1800 lb.Caster Width: 2"
Overall Width: 23-3/4"Gauge: 11 ga. Base, 16 ga. Sides
Item: Wire Security CartFinish: Chrome
Caster Dia.: 5"Caster Type: (2) Swivel, (2) Rigid
Features: Heavy Duty Load CapacityOverall Length: 48-1/2"
Caster Material: PhenolicOverall Height: 70"
Country of Origin (subject to change): China

Description

Wire Security Cart, Load Capacity 1800 lb., Overall Height 71 In., Overall Width 24 In., Overall Length 48-1/2 In., Caster Type (2) Swivel, (2) Rigid, Caster Material Polypropylene, Caster Dia. 5 In., Caster Width 2 In., Gauge 11 ga. Base, 16 ga. Sides, Zinc Finish, Features Heavy Duty Load Capacity

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews