PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Binding Covers, Paper, Navy, PK200

GBC| Zoro #: G1686212| Mfr #: 9742450

$29.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: NavyItem: Binding CoversPre-Punched: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686212 Mfr #: 9742450
Color: NavyItem: Binding Covers
Pre-Punched: NoMaterial: Plastic
Window: NoCorners: Square
Size: 12 x 9-9/16"For Use With: GBC 7708500
Country of Origin (subject to change): United States

Description

Binding Covers, Size 12 x 9-9/16 In., Material Plastic, Color Navy, Corners Square, Window No, Pre-Punched No, For Use With GBC 7708500, Package Quantity 200

Reviews