SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil, Shredder, 16 oz.

GBC| Zoro #: G2393937| Mfr #: 1760049

$17.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownPour Point: -4 Degrees FContainer Size: 16 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393937 Mfr #: 1760049
Color: BrownPour Point: -4 Degrees F
Container Size: 16 oz.Timken OK Load: Not Specified
Application: For Use with TAA Compliant ShreddersISO Viscosity Grade: Not Specified
Lubricant NSF Rating: Not RatedItem: Shredder Oil
Base Oil: SyntheticFour-Ball Wear:
Specific Gravity: 0.90SAE Grade: Not Specified
Min. Operating Temp.: -100 Degrees FFlash Point: 380 Degrees F
Max. Operating Temp.: 122 Degrees FContainer Type:
Country of Origin (subject to change): United States

Description

Shredder Oil, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Synthetic, Container Size 16 oz., Lubricant NSF Rating Not Rated, Min. Operating Temp. -100 Degrees F, Max. Operating Temp. 122 Degrees F, Flash Point 380 Degrees F, Pour Point -4 Degrees F, Container Style Bottle, Color Brown, Timken OK Load Not Specified, Application For Use with TAA Compliant Shredders, Specific Gravity 0.90

Reviews