KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paper Shredder, 1/16x1/2in, 11 Sheets

GBC| Zoro #: G2006207| Mfr #: 1770070B

$1090.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shred Size: 1/16" x 1/2"
Shredding Speed: 15 fpm
Wastebasket Capacity: 13 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2006207 Mfr #: 1770070B
Shred Size: 1/16" x 1/2"Shredding Speed: 15 fpm
Wastebasket Capacity: 13 gal.Voltage @ 60 Hz: 115VAC
Security Level: 5Shreds: Paper, Paper Clips, Staples, Credit Cards
Classification: DepartmentalItem: Paper Shredder
Cut Style: Micro-CutAmperage Draw: 9.0
Max. Shredding Capacity: 11 SheetsThroat Width: 10"
Overall Dimensions: 19 x 16 x 24"Duty: Continuous
Color: Black/SilverCountry of Origin (subject to change): China

Description

Paper Shredder, Classification Departmental, Cut Style Micro-Cut, Shred Size 1/16 In. x 1/2 In., Max. Shredding Capacity 11 Sheets, Security Level 5, Shredding Speed 15 fpm, Wastebasket Capacity 13 gal., Throat Width 10 In., Duty Continuous, 115VAC Voltage @ 60 Hz, Amperage Draw 9.0, Shreds Paper, Paper Clips, Staples, Credit Cards, Color Black/Silver, Overall Dimensions 19 x 16 x 24 In.

Reviews