DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Paper Shredder, Cross-Cut, 16 Sheets

GBC| Zoro #: G0588743| Mfr #: 1758495D

$261.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Dimensions: 22 x 17 x 13"
Security Level: 3
Shred Size: 5/32 x 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588743 Mfr #: 1758495D
Overall Dimensions: 22 x 17 x 13"Security Level: 3
Shred Size: 5/32 x 1-3/4"Throat Width: 9"
Amperage Draw: 4.0Duty: 20/10
Wastebasket Capacity: 8 gal.Color: Black
Classification: Small officeShredding Speed: 7 fpm
Voltage @ 60 Hz: 115VACShreds: Paper, Paper Clips, Staples, Credit Cards, CD
Max. Shredding Capacity: 16 SheetsCut Style: Cross-Cut
Country of Origin (subject to change): China

Description

Paper Shredder, Classification Small Office, Cut Style Cross-Cut, Shred Size 5/32 x 1-3/4 In., Max. Shredding Capacity 16 Sheets, Security Level 3, Shredding Speed 7 fpm, Wastebasket Capacity 8 gal., Throat Width 9 In., Duty 20/10, 115VAC Voltage @ 60 Hz, Amperage Draw 4.0, Shreds Paper, Paper Clips, Staples, Credit Cards, CD, Color Black, Overall Dimensions 22 x 17 x 13 In.

Reviews