KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paper Shredder, Micro-Cut, 7 Sheets

GBC| Zoro #: G1528247| Mfr #: 1770080B

$1992.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shred Size: 1/16" x 1/2"
Shredding Speed: 14 fpm
Wastebasket Capacity: 13 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528247 Mfr #: 1770080B
Shred Size: 1/16" x 1/2"Shredding Speed: 14 fpm
Wastebasket Capacity: 13 gal.Voltage @ 60 Hz: 115VAC
Security Level: 6Shreds: Paper
Classification: DepartmentalItem: Paper Shredder
Cut Style: Super Micro-CutAmperage Draw: 9.0
Max. Shredding Capacity: 7 SheetsThroat Width: 9"
Overall Dimensions: 19 x 16 x 24"Duty: Continuous
Color: Black/SilverCountry of Origin (subject to change): China

Description

Paper Shredder, Classification Departmental, Cut Style Super Micro-Cut, Shred Size 1/16 In. x 1/2 In., Max. Shredding Capacity 7 Sheets, Security Level 6, Shredding Speed 14 fpm, Wastebasket Capacity 13 gal., Throat Width 9 In., Duty Continuous, 115VAC Voltage @ 60 Hz, Amperage Draw 9.0, Shreds Paper, Color Black/Silver, Overall Dimensions 19 x 16 x 24 In.

Reviews