KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paper Shredder, Strip-Cut, 22 Sheets

GBC| Zoro #: G1333087| Mfr #: 1758595D

$634.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amperage Draw: 3.0
Shreds: Paper, Paper Clips, Staples, Credit Cards, CD/DVD
Item: Paper Shredder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333087 Mfr #: 1758595D
Amperage Draw: 3.0Shreds: Paper, Paper Clips, Staples, Credit Cards, CD/DVD
Item: Paper ShredderShred Size: 1/4"
Security Level: 2Voltage @ 60 Hz: 115VAC
Shredding Speed: 16 fpmCut Style: Strip-Cut
Overall Dimensions: 19 x 16 x 30"Wastebasket Capacity: 19 gal.
Classification: DepartmentalThroat Width: 9"
Color: Black/SilverDuty: Continuous
Max. Shredding Capacity: 22 SheetsCountry of Origin (subject to change): China

Description

Paper Shredder, Classification Departmental, Cut Style Strip-Cut, Shred Size 1/4 In., Max. Shredding Capacity 22 Sheets, Security Level 2, Shredding Speed 16 fpm, Wastebasket Capacity 19 gal., Throat Width 9 In., Duty Continuous, 115VAC Voltage @ 60 Hz, Amperage Draw 3.0, Shreds Paper, Paper Clips, Staples, Credit Cards, CD/DVD, Color Black/Silver, Overall Dimensions 19 x 16 x 30 In.

Reviews