Gbc
UltraClear Thermal Laminating Pouches, 3 mil, 9" x 11.5", Clear, PK150
Mfr # 3745023
Zoro # G4579703
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Explore More Products
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 3200715CF
- GBC EZload Roll Film, Nap I, 1.5 mil, 25 x 500 ft, Gloss Clear, PK2 3000004EZ
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 3748201EZ
- GBC Laminating Sheets, 12x9 In., PK10 3747308CF
- GBC Thermal Roll Film, EZload, 27" x 500 ft. 3126061EZ
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 3745022B
- GBC Pouch, Ezuse, Ltr, 3Mil GBC3740721
- GBC Pouch, Laminate, Letter, 10Mil GBC3200599
- GBC Speed Pouches, 5 mil, PK200 3740728
- XYRON Laminate/Hi Tck Adhsve Refill Crtrdg, 25" LAT405-300
- BUSINESS SOURCE Business Source BSN20868 Laminating Pouch; Menu; 11.5 in. x 17.5 in.; 5Mil; 100-BX; Clear BSN20868
- Gbc Laminating Pouches and Film