Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

120VAC Non-Reversing IEC Magnetic Contactor 3P 48A

  • Zoro #: G2552891
  • Mfr #: CL06A311MJ
$145.15
  • Full Load Amps-Inductive: 48
  • Width: 2.6 in
  • Item: IEC Magnetic Contactor
See full product details
This item ships free.

Ge #CL06A311MJ Specifications

  • Zoro #: G2552891
  • Mfr #: CL06A311MJ
Full Load Amps-Inductive: 48 Width: 2.6 in
Item: IEC Magnetic Contactor Hz: 50/60
Reversing: No HP @ 3 Phase - 240V: 15 hp
Full Load Amps-Resistive: 80 HP @ 3 Phase - 575V: 40 hp
Number of Poles: 3 HP @ 3 Phase - 480V: 30 hp
Height: 2.6 in HP @ 1 Phase - 230V: 7-1/2
Standards: CSA, IEC, UL Depth: 4.63 in
Auxiliary Contact Form: 1NC/1NO Aux. Contact Configuration: 1NO/1NC
Coil Volts: 120V AC HP @ 1 Phase - 240V: 7 1/2 hp
HP @ 3 Phase - 208V: 15 hp Enclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 120V: 3 hp Action: Non-Reversing
Country of Origin (subject to change): Spain
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 48, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 120V AC, Reversing No, HP @ 1 Phase - 120V 3 hp, HP @ 1 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 208V 15 hp, HP @ 3 Phase - 240V 15 hp, HP @ 3 Phase - 480V 30 hp, HP @ 3 Phase - 575V 40 hp, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.6 in, Width 2.6 in, Depth 4.63 in, Standards CSA, IEC, UL

Reviews of Ge #CL06A311MJ