Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. White Siliconized Acrylic Caulk Cartridge

  • Zoro #: G0514875
  • Mfr #: MAP110WT

$2.25

  • Sealant Container: Cartridge
  • Full Cure: 1 day
  • Size: 10.1 oz.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge #MAP110WT Specifications

  • Zoro #: G0514875
  • Mfr #: MAP110WT
Sealant Container: Cartridge Full Cure: 1 day
Size: 10.1 oz. Color: White
Application Temp. Range: 40 Degrees to 100 Degrees F For Use On: Most Glass, Tile, Wood, Metal, Drywall, Plaster, Masonry, Stucco and Some Plastics
VOC: 34g/L Sealant Color Family: Whites
For Use With: Standard Caulk Gun Meets: Exceeds 834 Specification
Series: MAX Flash Point: Greater than 200 Degrees F
Item: Caulk Specific Gravity: 1.61
Adhesive Grouping: Caulk Sealant Properties: Paintable, Flexible
Application: Sealing Around Doors, Windows, Siding, Trim, Molding, Baseboards and Vents Begins to Harden: 30 min.
Performance Temp. Range: -15 Degrees to 158 Degrees F Sealant Base: Siliconized Acrylic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This white caulk from GE will provide the protection you need from a sealant.Its applications include: For Around Doors, Windows, Siding, Trim, Molding, Baseboards and Vents.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Ge #MAP110WT