Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
60 Amps AC 240VAC Air Conditioning Disconnect Switch
  • Zoro #: G0276823
  • Mfr #: U065P010
$129.38
  • Height: 7"
  • Material of Construction: Galvanized Steel
  • Receptacle Type: 5-15R2GFI
See full product details
This item ships free.

Ge #U065P010 Specifications

  • Zoro #: G0276823
  • Mfr #: U065P010
Height: 7" Material of Construction: Galvanized Steel
Receptacle Type: 5-15R2GFI Amps AC: 60
Max. HP @ 240V: 10 HP Protection Method: Nonfusible
Voltage: 240VAC Duty: General
Fusible / Nonfusible: Nonfusible Standards: UL/CUL
NEMA Enclosure Type: 3R Depth: 2-7/64"
Metallic / Non-Metallic: Metallic Short Circuit Protection: None
Phase: 1 Width: 5"
Item: Air Conditioning Disconnect Switch Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Air Conditioning Disconnect Switch, Nonfusible, Metallic, Material of Construction Galvanized Steel, General Duty, 60 Amps AC, Voltage 240VAC, 1 Phase, 10 HP Max. HP @ 240V, 3R NEMA Enclosure Type, Short Circuit Protection None, Height 7 In., Width 5 In., Depth 2-7/64 In., Receptacle Type 5-15R2GFI, Standards UL/CUL

Reviews of Ge #U065P010