Skip to Main Content
customer-service Help

Aux Contact Block, 1NO, Side, use w/Top Aux

  • Zoro #: G1953497
  • Mfr #: MARL110ATS
Ge Aux Contact Block, 1NO, Side, use w/Top Aux MARL110ATS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.03
  • Item: Auxiliary Contact Block
  • Number of NO Aux. Contacts: 1
  • Number of NC Aux. Contacts: 0
See full product details
Orders over $75 ship free.

Ge #MARL110ATS Specifications

  • Zoro #: G1953497
  • Mfr #: MARL110ATS
  • Item: Auxiliary Contact Block
  • Number of NO Aux. Contacts: 1
  • Number of NC Aux. Contacts: 0
  • Amps: 10 A
  • Mounting: Side
  • For Use With: GE IEC MC/TL Contactors, Used In Combination w/Top Aux. Contacts
  • Max. Contact Blocks (No.): 4
  • Number of Contacts: 1
  • Voltage: 600V AC
  • Country of Origin (subject to change): Spain
Feedback Help us improve our product information

Description

Auxiliary Contact Block, Amps 10 A, For Use With GE IEC MC/TL Contactors, Used In Combination w/Top Aux. Contacts, Mounting Side, Number of NC Aux. Contacts 0, Number of NO Aux. Contacts 1, Number of Contacts 1, Voltage 600V AC, Max. Contact Blocks (No.) 4

Reviews of Ge #MARL110ATS